Shop All Electrical Wire & Cable
Pacer Group
Pacer Round 6 Conductor Cable - 100' - 14/6 AWG - Black, Brown, Red, Green, Blue & White
Mfr # WR14/6-100
Zoro # G309787289
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # WR14/6-100
- Zoro # G309787289
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Round 6 Conductor Cable - 100FT - 14/6 AWG - Black, Brown, Red, Green, Blue & White. Round boat cable is the ideal choice for installation in tight spaces like boat hulls. One reason it works so well is the fact that it bends in any direction. With other, flatter cables, your range of motion is more limited. All Pacer round boat cable is manufactured in Sarasota FL, USA. PacerFTs manufactured 14 AWG round boat cable is UL approved. It has tinned copper conductors which are resistant to corrosion. This boat cable is the perfect multiconductor boat cable and is easy to install for multiple reasons. First, it is made from Type III finely-stranded tinned copper conductors. Next, it possesses a high-quality flexible PVC insulation. Finally, the round shape of this multiconductor boat cable makes it easy to bend in any direction. These all come together to make this boat cable the easiest to install in tight workspaces. It also withstands the frequent flex and vibration commonly associated with marine conditions. Features: 14 AWG round boat cable. 100 ft. of cable. No. of Conductors: 6. PacerFTs boat cable is the perfect choice for many marine jobs . ItFTs ideal for running through sailing spars, poling platforms, and t-tops . Also, it is the perfect choice for small hulls or other tight areas. Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Specifications: Conductor Colors: Black, brown, red, green, blue & white. Conductor Stranding: 41/.0100. Jacket Color: Grey. Jacket Thickness inch: 6 conductorsAT0.045in. Nom. Cable O.D. inch: 6 conductorsAT0.530in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . ASTM B172 Class K. Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: PacerFTs round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles. Compliances: UL Standard 1426 BC-5W2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- PACER GROUP Pacer Round 4 Conductor Cable - 250' - 12/4 AWG - Black, Green, Red & White (WR12/4-250)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- PACER GROUP Pacer White 8 AWG Primary Wire, 100' (WUL8WH-100)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- Pacer Group Electrical Wire & Cable