Shop All Electrical Wire & Cable
Pacer Group
Pacer Blue 18 AWG Primary Wire, 100'
Mfr # WUL18BL-100
Zoro # G908639491
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # WUL18BL-100
- Zoro # G908639491
- UPC # 840248200882
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Blue 18 AWG Primary Wire - 100' Pacer's marine wire is designed to handle the harshest marine environments. It is manufactured to meet and exceed the most stringent specifications. Built from Type III class K tinned copper, this wire offers excellent flexibility. The tinned copper also resists corrosion adding to the life of the wire. What about the insulation? After the copper is tinned it is then insulated with a durable and flexible PVC jacket. The jacket makes this 18 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. What standards and compliances does this wire meet? Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- PACER GROUP Pacer Brown 10 AWG Primary Wire, 100' (WUL10BR-100)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 8 oz, 6190' Length, 0.0060" Diameter, Red (36HNSP.5)
- Pacer Group Electrical Wire & Cable