Shop All Automotive Wires & Cables
Pacer Group
Pacer Black 2 AWG Battery Cable, 50'
Mfr # WUL2BK-50
Zoro # G308639473
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # WUL2BK-50
- Zoro # G308639473
- UPC # 840248203975
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Black 2 AWG Battery Cable - 50' Pacer's 2 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Oftentimes, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 2 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating - 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Bearing, B3216 (B3216)
- MCGARD LOCKS Yamaha Outboard Lower Unit Lock (74059)
- STEELMAN Torque Stick Extension, 140 ft/lbs (50077)
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0BK-FT)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, 25' (WUL2/0RD-25)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0RD-FT)
- PACER GROUP Pacer Yellow 1 AWG Battery Cable, 100' (WUL1YL-100)
- PIONEER CABLE Speedometer Cable, Ca-3051 (CA-3051)
- Pacer Group Automotive Electrical