Shop All Splicing Connectors
Pacer Group
Pacer #8 AWG Heat Shrink Butt Connector - 25 Pack
Mfr # TBSE8-25
Zoro # G311928342
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # TBSE8-25
- Zoro # G311928342
- UPC # 840248206679
- Country of Origin United States
- Category Splicing Connectors
Description
#8 AWG Heat Shrink Butt Connector - 25 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #8 AWG Insulation Color: Pink Max Wire Insulation Outer Diameter inch: 0.35in Package Size: Twenty-five
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- AC WORKS Safety Switch Y-Cable 30A 3-Prong Dryer Plug to 2 3-Prong Dryer Connectors (EVY1030SW-036)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- GOODMAN 0130M00329S Transformer 230/265V (0130M00329)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- CALTERM Splice Butt Shrink 22-18Ga (65701)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- Pacer Group Splicing Connectors