Shop All Splicing Connectors
Pacer Group
Pacer 22-18 AWG Heat Shrink Butt Connector - 3 Pack
Mfr # TBSE18-3
Zoro # G011928307
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # TBSE18-3
- Zoro # G011928307
- UPC # 840248206778
- Country of Origin United States
- Category Splicing Connectors
Description
22-18 AWG Heat Shrink Butt Connector - 3 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #22-18 AWG Insulation Color: Red Max Wire Insulation Outer Diameter inch: 0.19in Package Size: Three
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20U (GFRST20U)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- ENM DC Hour Meter, 6-Digit, 2-Hole Rectangular (T41E45)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- Pacer Group Splicing Connectors