Shop All Splicing Connectors
Pacer Group
Pacer 22-18 AWG Heat Shrink Butt Connector - 100 Pack
Mfr # TBSE18-100
Zoro # G011928321
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # TBSE18-100
- Zoro # G011928321
- UPC # 840248206754
- Country of Origin United States
- Category Splicing Connectors
Description
22-18 AWG Heat Shrink Butt Connector - 100 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #22-18 AWG Insulation Color: Red Max Wire Insulation Outer Diameter inch: 0.19in Package Size: One-Hundred
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102)
- GREENGATE H Dt No Neutral White (ONW-D-1001-MV-W)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- NOVOTECHNIK Rotary Other Sensor (P6501 A502)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- Pacer Group Splicing Connectors