Shop All Electrical Wire & Cable
Pacer Group
Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot
Mfr # W14/2RYW-FT
Zoro # G708639639
product price: $0.65
/ea
Sold in multiples of 11 for $7.15
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # W14/2RYW-FT
- Zoro # G708639639
- Country of Origin United States
- Category Electrical Wire & Cable
Description
14/2 AWG Safety Duplex Cable - Red/Yellow - Sold By The Foot Duplex Boat Cable is used in low voltage AC applications as well as DC circuits. First, the cable is built from finely stranded, Type III tinned copper conductors. These conductors allow for flexibility and help to prevent corrosion. The PVC jacket helps 14 AWG Duplex Boat Cable to be flexible while preventing moisture from accumulating. How does it do that? During the extrusion process, the spaces between wires are filled. This leaves no space for moisture or air to accumulate. After that, a talcum powder coating is given to the interior wires. This coating is used to allow the outer jacket to be easily removed. Just another reason 14 AWG Duplex boat cable is perfect for marine use. Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Extruded exterior cable insulation with no gaps Highly flexible color coded wire insulation Stranded, tinned copper conductors Annealed Finely Stranded Tinned Copper ASTM B172 Class K Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Compliances: UL Standard - 1426 U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 2 Type of Cable - Duplex *Sold By the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 250' (WUL8BK-250)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- PACER GROUP Pacer Round 6 Conductor Cable - 100' - 14/6 AWG - Black, Brown, Red, Green, Blue & White (WR14/6-100)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 100' (WUL8BK-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- Pacer Group Electrical Wire & Cable