Shop All Splicing Connectors
Pacer Group
Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack
Mfr # TBSE10-100
Zoro # G511928340
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pacer Group
- MFR # TBSE10-100
- Zoro # G511928340
- UPC # 840248206693
- Country of Origin United States
- Category Splicing Connectors
Description
12-10 AWG Heat Shrink Butt Connector - 100 Pack Butt splices are crimp connectors used to safely connect one or more wires to another wire. Step-down butt splices are meant to connect a higher-gauge wire to a lower-gauge wire. They could also be used to connect two or more smaller-gauge wires to a single wire. When selecting which type to get, pay special attention to whether they are epoxy lined or not. Many manufacturers do not line the interior of their butt splices with meltable glue. This epoxy reacts to heat and expands, creating a superior, environmentally sealed connection. Features:Made from tinned copper and various insulations Up to 600 Volts Not applicable to all styles Operating Temp: -55°C to 125°C UL, CSA, RoHS Compliant Benefits & ProtectionsImpact Resistant Multiple Uses Long Term Protection Easy to Install Specifications:Wire Range: #12-10 AWG Insulation Color: Yellow Max Wire Insulation Outer Diameter inch: 0.28in Package Size: One-hundred
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1PR)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- HONEYWELL Dp4040B5001 Deluxe Power Pro (DP4040B500)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- Pacer Group Wire Connectors & Disconnects