Shop All Strapping Equipment
Pac Strapping Products
Strapping Tensioner, 5/8 in., 450 lb.
Mfr # APT-401-58
Zoro # G4573445
product price: $4,049.99
/ea
Free Shipping & Returns
$4,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polyester and Polypropylene Strapping
- Application Flat Surfaces
- For Strapping Width 5/8"
- For Strapping Thickness 0.020" to 0.035"
- Weight 10.8 lb.
Product Information
- Brand Pac Strapping Products
- MFR # APT-401-58
- Zoro # G4573445
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Min. Strapping Width | 5/8 in |
Fits Strap Width | 5/8 in |
Overall Length | 11 in |
Max. Strapping Width | 5/8 in |
Overall Height | 6 1/4 in |
Handle Length | 7 1/4 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .020 to .035, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 450 lb, Tool Style Feedwheel, Tensioner Application General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 60-piece Flexible Construction Fort Building Set Play Kit for Indoor and Outdoor, For Boys and Girls (798438MGU)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 CLEAR (LP-0316) (LP-0316)
- AVERY 4" Durable Binder, Black (AVE09800)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case (SST1112)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- ZORO SELECT Steel Strapping Tensioner, Manual (3CUN7)
- ZORO SELECT Steel Strapping Tensioner, 7.8 lb. Weight (52YU59)
- Pac Strapping Products Strapping