Shop All Strapping Machines
Pac Strapping Products
SS Arch Strapping Machine, Automatc, 1/2in
Mfr # SM60-SS-ST 800X850 12MMXT
Zoro # G2164289
product price: $23,734.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,734.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 57 1/2 in
- Overall Width 24 1/2 in
- Overall Height 61 in
Product Information
- Brand Pac Strapping Products
- MFR # SM60-SS-ST 800X850 12MMXT
- Zoro # G2164289
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 57 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 61 in |
Max. Package Size | 32 in L x 30 in W |
Fits Strap Width | 12 mm |
Core Dia. | 8" |
Length | 26-13/32" |
Table Surface Height | 47-13/64" to 51-13/64" |
Width | 57-5/16" |
Strapping Size | 1/2" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Item | Arch Strapping Machine |
Includes | Power cord |
Voltage | 110V AC |
For Use With | Polypropylene Strapping |
Amps | 20 |
Frequency | 50/60 Hz |
Operation Mode | Automatic |
Tension Capacity | 100 lb. |
Standards | CE |
Current | 5 A |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 57 1/2 in, Overall Width 24 1/2 in, Overall Height 61 in, Max. Package Size 32 in L x 30 in W, Fits Strap Width 12 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- ROYAL TONER Toner For MLT-D115L, 3K Pages (MLT-D115L)
- DACASSO Black Leather Pencil Cup (AG-1010)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Automatic (SM65 850x600 9mm)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- UST Rack and Pinion Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1025)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- Pac Strapping Products Strapping