Shop All Strapping Equipment
Pac Strapping Products
Pneumatic Combination Tool, 3/4 In. W
Mfr # APT3500
Zoro # G2204666
product price: $2,303.99
/ea
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic Strapping
- Application Regular Duty and High Tension Heavy Duty
- For Strapping Width 3/4"
- For Strapping Thickness Polyester to 12 to 19, 0.5 to 1.3mm, Polypropylene to 12 to 19, 0.6 to 1.3 mm
- Material Steel
Product Information
- Brand Pac Strapping Products
- MFR # APT3500
- Zoro # G2204666
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Handle Length | 7 1/4 in |
Overall Length | 10 1/2 in |
Overall Height | 5 in |
Min. Strapping Width | 1/2 in |
Max. Strapping Width | 3/4 in |
Fits Strap Width | 1/2 in to 3/4 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .020 to .050, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 8 lb, Tool Tension Capacity 800 lb, Tool Style Feedwheel, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 5 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Copier, 1X2.8, We, 3300 3300PK (AVE5351)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- ENCORE PACKAGING Front Action Sealer, Heavy Duty, 3/4" (EP-1850-34)
- ENCORE PACKAGING Pneumatic Sealer 34 for Steel (EP-1980-34)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- Pac Strapping Products Strapping Equipment