Shop All Strapping Equipment
Pac Strapping Products
PneumatcStrappngTensionr, Polyestr, 1250lb
Mfr # APT-1201-58
Zoro # G0387241
product price: $5,333.99
/ea
Free Shipping & Returns
$5,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Flat Surfaces
- For Use With Polyester Strapping
- For Strapping Width 5/8"
- For Strapping Thickness 0.040" to 0.055"
- Tension Capacity 1250 lb.
Product Information
- Brand Pac Strapping Products
- MFR # APT-1201-58
- Zoro # G0387241
- Country of Origin Italy
- Category Strapping Equipment
Dimensions
For Strapping Width | 5/8" |
Overall Height | 6 1/4 in |
Fits Strap Width | 5/8 in |
Overall Length | 11 in |
Min. Strapping Width | 5/8 in |
Handle Length | 7 1/4 in |
Max. Strapping Width | 5/8 in |
Description
Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .040 to .055, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length 7 1/4 in, Tool Weight 11 lb, Tool Tension Capacity 1,250 lb, Tool Style Feedwheel, Tensioner Application High Tensile General Purpose, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 6 1/4 in, Tensioner Type Feedwheel Tensioner, Seal Surface Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- PILOT PEN, PRECISE, V7 RT, BK (26067)
- ELK HOME Camarena Easel, 16-inch, 2PK (629273/S2)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 3/4inW (P331.43.0274-KIT)
- PAC STRAPPING PRODUCTS Battery PowerdStrappingCombo Tool, 1/32in (P331.43.0284-KIT)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- ENCORE PACKAGING Encore Packaging Friction Welder, Polyester (EP-1265)
- WESCO Poly Strapping Tensioner, 241120 (272008)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-12)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- Pac Strapping Products Strapping