Shop All Strapping Machines
Pac Strapping Products
Arch Strapping Machine, Automatic, 9mm
Mfr # SM60-SS 800X850 9MM
Zoro # G2164298
product price: $15,207.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,207.99
Free 30-Day Returns
Key Features
- Machine Operation Type Semi Automatic Machine
- Strapping Machine Design Arch
- Overall Length 57 1/2 in
- Overall Width 24 1/2 in
- Overall Height 61 in
Product Information
- Brand Pac Strapping Products
- MFR # SM60-SS 800X850 9MM
- Zoro # G2164298
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 57 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 61 in |
Max. Package Size | 32 in L x 30 in W |
Fits Strap Width | 9 mm |
Core Dia. | 8" |
Strapping Size | 9mm |
Width | 57-5/16" |
Table Surface Height | 47-13/64" to 51-13/64" |
Length | 26-13/32" |
Details
Machine Operation Type | Semi Automatic Machine |
Strapping Machine Design | Arch |
Item | Arch Strapping Machine |
Voltage | 110V AC |
For Use With | Polypropylene Strapping |
Frequency | 50/60 Hz |
Operation Mode | Automatic |
Tension Capacity | 100 lb. |
Amps | 20 |
Includes | Power cord |
Standards | CE |
Current | 5 A |
Description
Arch Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 57 1/2 in, Overall Width 24 1/2 in, Overall Height 61 in, Max. Package Size 32 in L x 30 in W, Fits Strap Width 9 mm, Voltage 110V AC, Current 5 A, Strapping Machine Design Arch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x17, PK25 (46117)
- ZORO SELECT 3" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPY8)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-31-2R3)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Gray (806405)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (IMPACT STRAPPER)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Automatic (SM65 850x600 9mm)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- UST Regular Duty, Front action sealer for 1/2 Steel Straps (UST 1120)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- ORGAPACK Strapping Combo Tool, Standard Duty (2180.655)
- Pac Strapping Products Strapping