Shop All Plastic Strapping
Pac Strapping
Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core
Mfr # 48H.30.0190
Zoro # G008620146
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 9000 in
- Thickness 0.018"
- Color Black
- Weight 26
Product Information
- Brand Pac Strapping
- MFR # 48H.30.0190
- Zoro # G008620146
- UPC # 707022129534
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 9000 in |
Details
Material | Polypropylene |
Thickness | 0.018" |
Color | Black |
Weight | 26 |
Description
Made for use with hand strapping tools and strapping carts. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- ENCORE PACKAGING Pre Cuts 12 x 17' Black Polypropylene Strapping, 500PK (P12PC2-BK)
- Pac Strapping Strapping