Shop All Plastic Strapping
Pac Strapping
Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core
Mfr # 48H.50.0172
Zoro # G408619832
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 7200 in
- Thickness 0.026"
- Color Black
Product Information
- Brand Pac Strapping
- MFR # 48H.50.0172
- Zoro # G408619832
- UPC # 707022348027
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 7200 in |
Details
Material | Polypropylene |
Thickness | 0.026" |
Color | Black |
Description
Made for use with hand strapping tools and strapping carts. Polypropylene strapping retains loads better than steel or nylon strapping because it can shrink along with loads while maintaining tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Shear, Curved Handle, Blunt Tip, 8-7/8-Inch (GP718CB)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 1 Gallon (DS-HH-1)
- ZORO SELECT 18" x 12" Open Poly Bags, 4 mil, Clear (4DKY3)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/2 W x 9000' L, 8 x 8 Core (48M.27.2290)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 1/4 W x 18000' L, 8 x 8 Core (28M.20.2218)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- Pac Strapping Strapping