Shop All Steel Strapping Seals
Pac Strapping
5/8 W Serrated Seals, Carton Of 1000
Mfr # HSS-5A
Zoro # G408621323
original price:
$80.99
9% off
new price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open
- Material Steel
- Overall Height 5 in
- Color Silver
- Application Polyester
Product Information
- Brand Pac Strapping
- MFR # HSS-5A
- Zoro # G408621323
- UPC # 707022314343
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Overall Height | 5 in |
Details
Item | Seals |
Seal Type | Open |
Material | Steel |
Color | Silver |
Application | Polyester |
Description
Fully serated seal. Ideal for 5/8W polyester strapping. Sold 1000 per carton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Vinyl coated Gem Clips Giant for Paper Rust Resistant, PK250 (01604)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- SPRINGHILL Springhill 056100 Digital Index Color Card Stock 90 lbs. 8.5 x 11 Ivory 250 Sheets-Pack (56100)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- PAC STRAPPING 1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK (OST48A)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- PAC STRAPPING 1/2 W Serrated Seals, Carton Of 1000 (HSS-4A)
- ENCORE PACKAGING Seals, Push-On, Serrated, 3/4", PK1000 (P34PO3)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- VESTIL STEEL STRAPPING SEALS 3/4 IN, PK1000 (SSEAL-34)
- Pac Strapping Strapping