Shop All Automotive Audio & Video Accessories
Pac
PAC SWICP2 Universal Steering Wheel Control Interface
Mfr # SWICP2
Zoro # G903998432
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pac
- MFR # SWICP2
- Zoro # G903998432
- UPC # 609098818582
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Features
- Universal steering wheel control interface plug and play installation
- Works with nearly all popular aftermarket receivers provides conjuration information
- For dip switch or direct flash from pc app
- Amperange: 2 amp
- Output Voltage: 12 v ACC
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBER Drying Cloth, 27 in x 17 in, PVA Material, Assorted Color, For Aluminum/Metal/Rubber (51149)
- DORMAN Starter Bolts, 45640 (45640)
- BUYERS PRODUCTS Heavy Duty Black Rubber Mudflaps 10x18 Inch (Teardrop Style) (B1018LSP)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (27272)
- PAC Radio Replace.W/Swc Retent.Select Gm (RP5GM11)
- PAC Usb Dash Mount Short (USBDMA1)
- PAC Pac C2R-Gm11B Radio Replacement Interface 2005-2006 Cobalt 2004 - 2007 Malibu 2005 - 2007 G6 No (C2R-GM11B)
- PAC Micro Relay Bypass (TR1PAC)
- PAC Hdmi Usb Cable 3' Extension (HDMIUSBCBL)
- PAC Dvd Retention Cable Rear Scrn & Ves (CHYRVD)
- EVOLVE Flush Mount 3.5 mm. Female Auxiliary Cable - 2 ft. (EV145362)
- Pac Automotive Audio & Video Accessories