Pac

PAC RP4GM11 Radio Replacement Interface with Steering Wheel Control Retain for GMC


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

An all in one radio replacement and SWC interface, the innovative new RadioPRO4 comes pre-loaded with amplifier retention and SWC software, navigation based output signals and other features that save time and money during installation.

Features
  • Built in pre-programmed swc retention
  • Supplies warning tone from it's built-in speaker for door ajar, seat belt, low oil pressure, hi-temp, low fuel, etc.
  • Safe & sound class ii circuitry will not disable vehicle data bus even if interface loses power
  • Provides +12v switched accessory output. no more searching for switched +12v in fuse box or kick panel
  • New radio will operate with the vehicle rap (retained accessory power) system
  • Retains factory amplifier
  • Retains rear seat controls
Specifications
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.