Shop All Topical Ointments, Creams, and Antiseptics
Pac-Kit
Sting Relief Gel, Box, w/Wrapped Packets
Mfr # 19-003
Zoro # G7092007
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Sting and Bite Relief
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 1
- Includes Mitigator Sting Relief
Product Information
- Brand Pac-Kit
- MFR # 19-003
- Zoro # G7092007
- UPC # 738743190039
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Details
Item | Sting Relief Gel |
Application - First Aid and Wound Care | Sting and Bite Relief |
Item - First Aid and Wound Care | Sting Relief Gel |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 1 |
Includes | Mitigator Sting Relief |
Formula | Cream Emulsion with Walnut Shell Powder |
Description
Sting Relief Gel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover : Green (5711104)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- BRADLEY Combi Seat Cover/TT Disp, Waste (591-000000)
- PAC-KIT Antibiotics Ointment, PK60 (12-700)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (91068)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 (ISSC-50ML-30+FF)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Towelette, 300/Case (84644)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK200 (H305-200)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- Pac-Kit Topical Ointments, Creams, and Antiseptics