Paasche TG-2L 0.38 mm Talon Airbrush
Mfr # TG#2L
Zoro # G204172524
Product Information
- Brand Paasche
- MFR # TG#2L
- Zoro # G204172524
- UPC # 26614143841
- Country of Origin United States
- Category Arts & Crafts
Description
The Paasche TG is a double action gravity feed airbrush. The airbrush features a chrome plated body and anodized aluminum handle for durability. The TG is our finest detail airbrush allowing the user to achieve hair line detail and using our optional fan head wider patterns up to 3 inches. A PTFE packing allows the TG to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TG is best used for those requiring high end detail. Applications including automotive graphics, models, taxidermy, cake decorating, tattoos, finger nails, graphic arts, illustration, etc.
Features- The TG airbrush is made and assembled in the US
- TG#2 double action airbrush with 0.4 oz cup and manual
- Size: 0.38 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Check for Damage and Verify, PK500 (BLT137)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- DOWLING MAGNETS North/South Magnet Marbles, Red/Blue, PK100 (736715)
- CYNAMED Lab Scalpel Blades, Size 15C, Box of 100 (CYZR-0008)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- Paasche