Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set
Mfr # H-CARD
Zoro # G904172619
Product Information
- Brand Paasche
- MFR # H-CARD
- Zoro # G904172619
- UPC # 26614128640
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body for durability. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- .5 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- H-3 Single Action Airbrush Card Set
- Includes the Airbrush, 1oz bottle assembly, wrench and 6' hose
- The H airbrush is made in the US
- Size: 0.64 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- MAYNE Newport Plus Mail Post - White (5813-W)
- RICOH Yellow Ink Cartridge (841723)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- PAASCHE Paasche TG-SET 0.38 mm Talon Gravity Feed Airbrush Set (TG-1AS)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche H-SET Airbrush Set with All Three Heads for H (H-3AS)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- PAASCHE Paasche H-6P 0.64 mm Single Action Airbrush with Medium Head for H - Pack of 6 (H-6P)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- Paasche