Paasche H-5L 1 mm Single Action Airbrush
Mfr # H#5L
Zoro # G204172913
Product Information
- Brand Paasche
- MFR # H#5L
- Zoro # G204172913
- UPC # 26614000304
- Country of Origin United States
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and parts for durability and is installed with the large size head. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- 0.5 inches. The H is simple and easy to use and requires very little practice compared to single action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Single Action Airbrush
- The H airbrush is made in the US
- Size: 1 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Blue, Box of 15 (32305)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- PAASCHE Paasche TG-2L 0.38 mm Talon Airbrush (TG#2L)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- PAASCHE Paasche H-CARD 0.64 mm H-3 Single Action Airbrush Card Set (H-CARD)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- PAASCHE Paasche TGX-2F Vision Airbrush Set (TGX-2F)
- PAASCHE Paasche HS-SET Single Action Airbrush Set with All Three Heads (HS-3AS)
- EPSON Velvet Fine Art Paper, 13 x 19, White, 20PK (S041637)
- Paasche