Shop All Portable Electric Air Compressors
Paasche
Paasche D3000R 1 by 8 HP Diaphragm Compressor with Tank & Regulator
Mfr # D3000R
Zoro # G504043296
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Paasche
- MFR # D3000R
- Zoro # G504043296
- UPC # 26614130964
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The D3000R airbrush compressor with tank is perfect for any hobby or artist airbrush. The maximum operating pressure will be about 40 PSI depending on airbrush being used. The D3000R is light weight, easily mobile and best of all quiet. The auto shutoff feature turns the compressor off when the airbrush is not being triggered to increase compressor life. Included with the compressor is a 1/8" BPS adaptor for competitor hoses.
Features- 1/8 HP tank mounted piston compressor with regulator & moisture trap
- The tank fills to 40 PSI and shutoff
- Will deliver up to 20-30 PSI depending on airbrush being used.
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
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Flow - Air Treatment: 112 cfm (C28-06-FKG0B)
- ARO Air Motor Kit (637421)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (CA)
- PAASCHE Paasche D220R 1 by 6 HP Diaphragm Compressor with Regulator (D220R)
- PAASCHE Paasche DC600R 1 by 5 HP Air Compressor with Tank & Regulator (DC600R)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- JENNY Fire Sprinkler Air Compressor, 1-1/2 HP (K15S-BS-115/1-ACGK)
- CALIFORNIA AIR TOOLS Light, Quiet Battery Powered 12V 1Gal SteelTank PortableAirCompressor (CAT-12V1P10S)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- FREEMAN 20V Cordless Compressor Kit 1 Gal. with 4.0H Lithium Ion Battery, Quick Charger (PE20V1GCK)
- Paasche Portable Electric Air Compressors