Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes
Mfr # TS-4WC
Zoro # G504172491
Product Information
- Brand Paasche Airbrush
- MFR # TS-4WC
- Zoro # G504172491
- UPC # 26614166291
- Country of Origin China
- Category Arts & Crafts
Description
The airbrush features a chrome plated body and aluminum anodized cutaway handle. 16 4 inch and using our included fan head wider patterns up to 3 inches. A PTFE packing enables the TS to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The TS airbrush is made in the US. Includes 1/8"BSP Adapter that work with most competitiors hoses.
Features- Airbrush Made In The USA
- Highly polished & hardened stainless steel needles for long life and reduced clogging
- Four head sizes for any application
- Anodized aluminum handle
- Chrome plated body
- Fan aircap for wider coverage
- Solvent proof PTFE needle packing allows spraying of water & solvent based paints
- TS#3 airbrush, Size 1(0.25mm), size 2(0.38mm) & 4(1.0mm) spray heads, fan aircap, 1oz glass bottle assembly, 1oz glass storage bottle, hanger, (2)wrenches, 6 ft braided hose, lessons booklet and manual.
- Type: Double action, Internal mix, Siphon feed
- Head Size: Sizes .25mm, .38mm, .66mm & 1mm Heads included
- Fluid Packing: PTFE - Can spray solvent or water based fluids
- Air Volume: 20 PSI @ .5 CFM
- Air Pressure: 20-75 PSI
- Air Inlet: Paasche thread - 1/8"BSP Adapter
- Bottle size: 1/4oz to 8oz
- Spray Pattern: 0.16 4" to 1-1/2" plus up to 3" with Fan Aircap
- Finish: Chrome plated body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNV0)
- OFFICE ESSENTIALS Index Divider A-Z, Multicolor, Pk26 (11677)
- DYKEM Industrial Marker, Fine Tip, Yellow Color Family, Paint (16060)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RALY)
- PAASCHE AIRBRUSH Paasche Airbrush TG-3WC Talon TG Airbrush in Wood Case with 3 Heads (TG-3WC)
- PAASCHE AIRBRUSH Paasche Airbrush H-3WC H Airbrush Wood Case Set with 3 Heads (H-3WC)
- PAASCHE AIRBRUSH Paasche Airbrush MIL-3WC Wood Box Set with Mil All Three Heads (MIL-3WC)
- CRAYOLA Washable Paint, Violet, 16 oz (54-2016-040)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- HD HW04 W Dowel Rods 0.25 in. Diameter - Walnut (HW04 W)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- Paasche Airbrush