Paasche Airbrush H-3WC H Airbrush Wood Case Set with 3 Heads
Mfr # H-3WC
Zoro # G404172485
Product Information
- Brand Paasche Airbrush
- MFR # H-3WC
- Zoro # G404172485
- UPC # 26614166437
- Country of Origin China
- Category Arts & Crafts
Description
H Single Action - External Mix - Siphon Feed Airbrush: This single action airbrush features a chrome plated body for durability. The H single action allows the user to achieve fine lines down to 1/16 inch and wider patterns of up to 1- .5 inches. It simple and easy to use and requires very little practice compared to double action models. The best uses are those requiring more basic spraying like solid coats, uniform lines or stencil work. Clean up is as simple as spraying your paint cleaner though the airbrush. The H is used for many applications including hobby, craft, chip and ding repair, taxidermy, ceramics, cake decorating, tanning, tattoos, etc. The H airbrush is Airbrush Made in the USA.
Features- Airbrush Airbrush Made in the USA
- Three head sizes for any application
- Highly polished & hardened stainless steel needles for long life and reduced clogging
- Solvent proof needle packing allow spraying of water & solvent based paints
- Chrome plated body
- Stainless steel needles for long life
- H#3 airbrush, size 1 & 5 spray heads, .25 oz metal cup, 1 oz bottle assembly, 1 oz storage bottle, hanger, wrench, 6 foot braided air hose, lessons booklet and manual
- Type: Single Action, External mix, Siphon feed
- Head Size: Size 1 (.45mm), Size 3 (.65mm), Size 5 (1.05mm)
- Fluid Packing: Can spray solvent or water based fluids
- Air Volume: 20 PSI @ .5 CFM
- Air Pressure: 20-75 PSI
- Air Inlet: -20 Thread (Paasche thread)
- Bottle size: 1/4oz to 8oz
- Spray Pattern: 1/32" to 1-1/2"
- Finish: Chrome plated body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- CARDINAL Divider, Write&Erase, 8Tb, We 6PK (CRD84271)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (08886)
- PAASCHE AIRBRUSH Paasche Airbrush MIL-3WC Wood Box Set with Mil All Three Heads (MIL-3WC)
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- PAASCHE AIRBRUSH Paasche Airbrush TG-3WC Talon TG Airbrush in Wood Case with 3 Heads (TG-3WC)
- HANDY ART Washable Finger Paint, Blue, 16 oz., PK6 (241-030)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- CHILDCRAFT Replacement Easel Tray, 24-3/4 x 4-3/4 x 2-1/16 Inches, Blue (H005570)
- Paasche Airbrush