Shop All Post Brackets
Ozco
Ozco 56635 Laredo Sunset 6-Inch Post To Beam Connector, (2 Per Pack)
Mfr # 56635
Zoro # G6470406
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in.
Product Information
- Brand Ozco
- MFR # 56635
- Zoro # G6470406
- UPC # 848166006708
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 6 in. |
Details
Item | Outdoor Decorative Hardware |
Description
The Revolutionary Owt Post To Beam Post Ties Connectors Offers A Top Cover Plate That Interlocks With The Ledge And Adjusts To The Thickness Of The Beam And Can Be Used On Smooth Or Rough Cut Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- EKENA MILLWORK WM473 - 2 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM473X144)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- OZCO Ozco 52109 Ironwood Lite 8X8 Post Base, (1 Per Pack) (52109)
- OZCO Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack) (56613)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- OZCO Ozco 56630 Laredo Sunset 4X4 Post Base Twin Rail Saddle (1 Per Pack) (56630)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- OZCO Ozco 56690 Laredo Sunset 6X6 Faux Post Base Plates (1 Per Pack) (56690)
- SIMPSON STRONG-TIE ZMax 3 in. H X 5.5 in. W 12 Ga. Galvanized Steel Post Base (ABW66Z)
- Ozco Post Brackets