Shop All Trolleys
Oz Lifting Products
Trolley, 2000 lb. Load Capacity, Steel
Mfr # OZ1PBTA
Zoro # G7649385
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Fits Beam Flange W 2-5/8 in to 8 in
- Fits Beam Height 4 in to 24 in
- Min. Radius Curve 40 in
- Trolley Wheel Dia. 3 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ1PBTA
- Zoro # G7649385
- UPC # 760921782477
- Country of Origin United States
- Category Trolleys
Dimensions
Fits Beam Height | 4 in to 24 in |
Min. Radius Curve | 40 in |
Trolley Wheel Dia. | 3 in |
Manufacturers Warranty Length | 10 yr |
Minimum Radius Curve | 3 11/32 in |
For Min. Beam Flange Width | 2 17/32 in |
Mfr. Warranty Length | 5 yr |
For Minimum Beam Height | 3 in |
Trolley Wheel Diameter | 4 in |
For Max. Beam Flange Width | 8 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 in, Headroom to Mounting Point 5 1/2 in, For Minimum Beam Height 3 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 11/32 in, Trolley Wheel Diameter 4 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 5 yr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Arrow Shape Fork Lift Safety Light - Red (FSL-RA)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33334)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4C1P6)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ3QAT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZPBT-OBH)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- OZ LIFTING PRODUCTS OZ Lifting OZ5GBT Geared Beam Trolley 5 Ton Capacity (OZ5GBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- Oz Lifting Products Lifting Equipment