Shop All Trolleys
Oz Lifting Products
Quick Adjust Trolley
Mfr # OZ2QAT
Zoro # G509215391
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom to Connecting Shaft 2 5/32 in
- Trolley Type Push
- Maximum Load Capacity 4,000 lb
- Trolley Wheel Material Steel
- Minimum Radius Curve 3 5/8 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ2QAT
- Zoro # G509215391
- UPC # 760921784822
- Country of Origin China
- Category Trolleys
Dimensions
Minimum Radius Curve | 3 5/8 in |
For Max. Beam Flange Width | 8 9/32 in |
For Minimum Beam Height | 3 9/16 in |
Trolley Wheel Diameter | 5 in |
For Min. Beam Flange Width | 3 in |
Details
Item | Quick Adjust Trolley |
Headroom to Connecting Shaft | 2 5/32 in |
Trolley Type | Push |
Maximum Load Capacity | 4,000 lb |
Trolley Wheel Material | Steel |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 7 7/32 in |
Description
Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 9/32 in, Headroom to Connecting Shaft 2 5/32 in, Headroom to Mounting Point 7 7/32 in, For Minimum Beam Height 3 9/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 5/8 in, Trolley Wheel Diameter 5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Switch, Remote Control (24089)
- HARRINGTON Bottom Hook for 1 1/2 Ton Lever Hoist (L5BU0151021)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- CASTERHQ 5"x1.25" RED Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, 340 L (LDPPR5X125RG)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZPBT-OBH)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- Oz Lifting Products Trolleys