Shop All Trolleys
Oz Lifting Products
Quick Adjust Trolley
Mfr # OZ1QAT
Zoro # G809215411
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Minimum Beam Height 2 31/32 in
- Trolley Frame Material Steel
- For Max. Beam Flange Width 8 9/32 in
- Trolley Type Push
- For Beam Shape Flat, Tapered
Product Information
- Brand Oz Lifting Products
- MFR # OZ1QAT
- Zoro # G809215411
- UPC # 760921784815
- Country of Origin China
- Category Trolleys
Dimensions
For Minimum Beam Height | 2 31/32 in |
For Max. Beam Flange Width | 8 9/32 in |
Minimum Radius Curve | 3 9/32 in |
Trolley Wheel Diameter | 4 in |
For Min. Beam Flange Width | 2 15/32 in |
Details
Item | Quick Adjust Trolley |
Trolley Frame Material | Steel |
Trolley Type | Push |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 2 in |
Maximum Load Capacity | 2,000 lb |
Headroom to Mounting Point | 7 7/32 in |
Trolley Wheel Material | Steel |
Description
Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 15/32 in, For Maximum Beam Flange Width 8 9/32 in, Headroom to Connecting Shaft 2 in, Headroom to Mounting Point 7 7/32 in, For Minimum Beam Height 2 31/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 4 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- PIERCE Pierce Lodar Standard Tx & Rx System Remote 4 Function, 5 Amp, 200 Ft (301144)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- OZ LIFTING PRODUCTS OZ Lifting OZ5GBT Geared Beam Trolley 5 Ton Capacity (OZ5GBT)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- OZ LIFTING PRODUCTS Trolley, 6000 lb. (OZ3PBT)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- Oz Lifting Products Lifting Equipment