Shop All Trolleys
Oz Lifting Products
Quick Adjust Trolley
Mfr # OZ05QAT
Zoro # G209215431
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headroom to Mounting Point 7 1/8 in
- Trolley Wheel Material Steel
- For Max. Beam Flange Width 7 1/8 in
- Minimum Radius Curve 3 9/32 in
- Trolley Frame Material Steel
Product Information
- Brand Oz Lifting Products
- MFR # OZ05QAT
- Zoro # G209215431
- UPC # 760921787038
- Country of Origin China
- Category Trolleys
Dimensions
For Max. Beam Flange Width | 7 1/8 in |
Minimum Radius Curve | 3 9/32 in |
For Min. Beam Flange Width | 3 5/8 in |
For Minimum Beam Height | 2 9/32 in |
Trolley Wheel Diameter | 3 1/5 in |
Details
Item | Quick Adjust Trolley |
Headroom to Mounting Point | 7 1/8 in |
Trolley Wheel Material | Steel |
Trolley Frame Material | Steel |
Trolley Type | Push |
Maximum Load Capacity | 1,000 lb |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 1 7/16 in |
Description
Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 7 1/8 in, Headroom to Connecting Shaft 1 7/16 in, Headroom to Mounting Point 7 1/8 in, For Minimum Beam Height 2 9/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 3 1/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Jib Snap Bronze Knock On Typemm. 50 (331500000YK)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ1QAT)
- OZ LIFTING PRODUCTS OZ Lifting OZ10GBT Geared Beam Trolley 10 Ton Capacity (OZ10GBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZPBT-OBH)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ05PBTA-OBH)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- Oz Lifting Products Trolleys