Shop All Trolleys
Oz Lifting Products
Push Beam Trolley
Mfr # OZPBT-OBH
Zoro # G409215415
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trolley Wheel Material Steel
- For Beam Shape Flat, Tapered
- Trolley Type Push
- For Min. Beam Flange Width 2 17/32 in
- For Minimum Beam Height 2 1/16 in
Product Information
- Brand Oz Lifting Products
- MFR # OZPBT-OBH
- Zoro # G409215415
- UPC # 760921783849
- Country of Origin China
- Category Trolleys
Dimensions
For Min. Beam Flange Width | 2 17/32 in |
For Minimum Beam Height | 2 1/16 in |
Trolley Wheel Diameter | 2 4/5 in |
For Max. Beam Flange Width | 8 in |
Minimum Radius Curve | 3 9/32 in |
Details
Item | Push Beam Trolley |
Trolley Wheel Material | Steel |
For Beam Shape | Flat, Tapered |
Trolley Type | Push |
Headroom to Connecting Shaft | 1 1/8 in |
Trolley Frame Material | Steel |
Headroom to Mounting Point | 4 11/32 in |
Maximum Load Capacity | 1,000 lb |
Description
Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 4 11/32 in, For Minimum Beam Height 2 1/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 2 4/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 4500 lb. (WFT-82H-1)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5,000 lb (GH2436-8PHKBKPL)
- CASTERHQ 4x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, PK4 (HD6640-01-PCI-2SL-2R-V-S12)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- OZ LIFTING PRODUCTS Geared Beam Trolley (OZGBT-OBH)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Push Beam Trolley (OZSS1PBT)
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley (OZSR05PBT)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- AMERICAN POWER PULL TROLLEY 1/2 TON (AG505)
- Oz Lifting Products Trolleys