Shop All Davit Cranes
Oz Lifting Products
Mounting Base, 2,500 lb Capacity, Silver
Mfr # OZWALL4
Zoro # G5776454
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500 lb
- Material Steel
- Finish Zinc Plated
- Color Silver
- Mast Diameter 5.56 in
Product Information
- Brand Oz Lifting Products
- MFR # OZWALL4
- Zoro # G5776454
- UPC # 760921786543
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 5.56 in |
Mount Hole Diameter | 0.69 in |
Overall Depth | 7.06 in |
Overall Width | 16 in |
Overall Height | 14.5 in |
For Mast Diameter | 4.56 in |
Details
Item | Mounting Base |
Capacity | 2,500 lb |
Material | Steel |
Finish | Zinc Plated |
Color | Silver |
For Use With | Mfr. No. OZ2500DAV |
Includes | Mounting Template |
Base Type | Wall |
Compatible with Manufacturer Part Number | OZ2500DAV, OZTP2500DAV |
Maximum Load Capacity | 2,500 lb |
Description
Mounting Base, Maximum Load Capacity 2,500 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.69 in, Overall Height 14.5 in, Overall Width 16 in, Overall Depth 7.06 in, Base Type Wall, For Mast Diameter 4.56 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 54YM57, 55VE62, Compatible with Manufacturer Part Number OZ2500DAV, OZTP2500DAV, Color Yellow, Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap (EE150X5)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 5' - 1-ply (EE1-902-05-T4)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5G-M2)
- Oz Lifting Products Lifting Equipment