Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 60000 lb., Lift 10 ft.
Mfr # OZ300-10CHOP
Zoro # G9821463
product price: $5,837.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,837.99
Free 30-Day Returns
Key Features
- Load Capacity 60,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 112 lb
- Min. Between Hooks 48 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ300-10CHOP
- Zoro # G9821463
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 17 in |
Housing Width | 25 1/4 in |
Housing Depth | 18 1/4 in |
Chain Length | 126 ft |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 3 in |
Body Width | 26 25/32 in |
Body Depth | 18 7/32 in |
Minimum Retracted Length | 54 11/32 in |
Description
Manual Chain Hoist, Chain Length 126 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 54 11/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 60,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 18 7/32 in, Body Material Steel, Body Width 26 25/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- CASTERHQ 8"x2"" Swivel Caster, SEMI-Steel CAST Iron Wheel, 1250 LBS Ca (CB-9SC82-SS)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- DAYTON Air Spring (MH21XU8258G)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ030-30CHOP)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- BLACK BULL Heavy Duty Chain Hoist, 2 Ton (CHOI2)
- Oz Lifting Products Hoists