Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 6000 lb., Lift 10 ft.
Mfr # OZ030-10CHOP
Zoro # G8495006
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 60 lb
- Min. Between Hooks 18 1/4 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ030-10CHOP
- Zoro # G8495006
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 in |
Housing Width | 8 1/4 in |
Housing Depth | 6 1/4 in |
Body Width | 8 29/32 in |
Maximum Lifting Length | 10 ft |
Body Depth | 6 13/16 in |
Lifting Hook Opening Width | 1 13/16 in |
Description
Manual Chain Hoist, Headroom 18 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 8 29/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Remote Air Inlet 1/4NPT (42043)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61203)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ030-30CHOP)
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- Oz Lifting Products Lifting Equipment