Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 4000 lb., Lift 20 ft.
Mfr # OZ020-20CHOP
Zoro # G7548667
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 77 lb
- Min. Between Hooks 16 1/4 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ020-20CHOP
- Zoro # G7548667
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 8 in |
Housing Width | 7 1/2 in |
Housing Depth | 6 1/4 in |
Body Depth | 6 7/8 in |
Maximum Lifting Length | 20 ft |
Body Width | 8 9/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Description
Manual Chain Hoist, Headroom 16 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 7/8 in, Body Material Steel, Body Width 8 9/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, Gry (P12S-PRP035B-12)
- US CARGO CONTROL 2" x 12' Yellow E-Track Cam Strap w/Double-Fitted End (C312SEFCLE-Y)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb., Nylon, PK5 (416P18)
- DAYTON Cable, 5/16 IN, 200 FT, 1960 Lb Capacity (1DLA5)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3000 lb., Lift 10 ft. (OZ015-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ050-30CHOP)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- Oz Lifting Products Manual Chain Hoists