Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 3000 lb., Lift 10 ft.
Mfr # OZ015-10CHOP
Zoro # G8494981
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 70 lb
- Min. Between Hooks 15 3/4 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ015-10CHOP
- Zoro # G8494981
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 1/4 in |
Housing Width | 7 1/2 in |
Housing Depth | 6 1/4 in |
Body Width | 7 23/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 10 ft |
Body Depth | 6 13/16 in |
Description
Manual Chain Hoist, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 7 23/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 225 lb (PUT125211BK-B)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- Oz Lifting Products Lifting Equipment