Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 2000 lb., Lift 20 ft.
Mfr # OZ010-20CHOP
Zoro # G7578654
original price:
$326.93
11% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 66 lb
- Min. Between Hooks 12 1/2 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ010-20CHOP
- Zoro # G7578654
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 6 1/2 in |
Housing Width | 6 1/4 in |
Housing Depth | 5 1/2 in |
Body Width | 6 25/32 in |
Lifting Hook Opening Width | 1 1/4 in |
Body Depth | 5 15/16 in |
Maximum Lifting Length | 20 ft |
Description
Manual Chain Hoist, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 6 25/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLF2)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity, 5 (CB-9SC5-PH)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 45 FT - (WA25-45NS)
- ZORO SELECT Socket for Friction-Ring Stem Casters, Tube Size: 45/64" (RHR 20-18/11A)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- Oz Lifting Products Manual Chain Hoists