Shop All Manual Chain Hoists
Oz Lifting Products
Manual Chain Hoist, 1000 lb., Lift 20 ft.
Mfr # OZ005-20CHOP
Zoro # G7546673
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 50 lb
- Min. Between Hooks 10 3/4 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ005-20CHOP
- Zoro # G7546673
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 5 1/4 in |
Housing Width | 5 in |
Housing Depth | 5 1/4 in |
Body Width | 5 27/32 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 5 3/16 in |
Description
Manual Chain Hoist, Headroom 10 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 27/32 in, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4042PBSS)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn, A (S-HS-8DB)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 20 ft. (OZ100-20CHOP)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- Oz Lifting Products Lifting Equipment