Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift
Mfr # OZ300-5LHOP
Zoro # G8534197
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 5 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 9/16 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ300-5LHOP
- Zoro # G8534197
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 16 1/8 in |
Maximum Lifting Length | 5 ft |
Body Depth | 7 7/8 in |
Lifting Hook Opening Width | 1 1/2 in |
Description
Lever Chain Hoist, Chain Length 6 ft, Headroom 18 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- AP PRODUCTS AP Products 012-PSQ500 8 x 1-1/4 Pan Head Screw - #8 x 1.25", Black, Pack of 500 (012-PSQ500 BL 8 X 1-1/4)
- ERICKSON 2"X7Ft 10,000 lb Machinery/Car Tie Down Bulk (58504)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift (OZIND300-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- URREA Industrial chain host 2 load cain fall 11,023 lb 236" w (42605)
- Oz Lifting Products Lifting Equipment