Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening
Mfr # OZ900-15LHOP
Zoro # G6427233
product price: $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Key Features
- Load Capacity 18,000 lb
- Includes Safety Latch Hooks
- Chain Length 46 ft
- Hook Opening 2 1/4 in
- Lever Length 16 1/8 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ900-15LHOP
- Zoro # G6427233
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 46 ft |
Lever Length | 16 1/8 in |
Lifting Hook Opening Width | 2 1/8 in |
Body Depth | 7 7/8 in |
Minimum Retracted Length | 27 9/16 in |
Maximum Lifting Length | 15 ft |
Description
Lever Chain Hoist, Chain Length 47 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Swivel Stem Caster, Blk Plyprpyln, 90 lb., Brk (P5S-PB020G-ST5-SB)
- ZORO SELECT Caster Wheel, 2750 lb. Ld Rating, Yl Wheel (GTH 251/25K-BB0.75)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-63GB95)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 20ft. Load Chain, 1500 lb. Load Capacity, 20 ft Hoist Lift (OZHDE075-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift (OZ150-10LHOP)
- Oz Lifting Products Lever Chain Hoists