Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift
Mfr # OZ900-10LHOP
Zoro # G6230445
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Mount Hook Mounted - No Trolley
- Chain Length 31 ft
- Includes Safety Latch Hooks
- Hook Opening 2 1/4 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ900-10LHOP
- Zoro # G6230445
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 31 ft |
Lever Length | 16 1/8 in |
Body Depth | 7 7/8 in |
Lifting Hook Opening Width | 2 1/8 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 27 9/16 in |
Description
Lever Chain Hoist, Chain Length 32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- COMMERCIAL Extra Heavy Duty Large Swivel Plate Caster W/ 5 in Wheel and Brake (35595)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, 8022455 (8022455)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- OZ LIFTING PRODUCTS 6 T Dyno Lever Hoist 5 Ft (OZDH600-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift (OZIND300-15LH)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- Oz Lifting Products Hoists