Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift
Mfr # OZ600-10LHOP
Zoro # G8534224
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Load Capacity 12,000 lb
- Min. Between Hooks 24 3/8 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ600-10LHOP
- Zoro # G8534224
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 16 1/8 in |
Lifting Hook Opening Width | 1 7/8 in |
Body Depth | 7 7/8 in |
Minimum Retracted Length | 24 13/32 in |
Maximum Lifting Length | 10 ft |
Description
Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7900353)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083228GSU)
- SNAP-LOC Logistic Ratchet Strap, 16 ft., 1467 lb. (SLTE216RR)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-15LHOP)
- OZ LIFTING PRODUCTS .75 T Dyno Lever Hoist 15 Ft (OZDH075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening (OZIND025-5LH)
- OZ LIFTING PRODUCTS .75 T Dyno Lever Hoist 5 Ft (OZDH075-5LH)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- Oz Lifting Products Lifting Equipment