Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift
Mfr # OZ075-10LHOP
Zoro # G7577893
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 11 ft
- Hook Opening 1 3/16 in
Product Information
- Brand Oz Lifting Products
- MFR # OZ075-10LHOP
- Zoro # G7577893
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 11 ft |
Lever Length | 12 3/16 in |
Body Depth | 5 13/16 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 3/16 in |
Description
Lever Chain Hoist, Chain Length 11 ft, Headroom 12 25/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- ZORO SELECT Screw, Clevis, 2 Ton (MH22MW6803G)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- VESTIL Wood Prylever Bar (PLB-7)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening (OZIND025-5LH)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- Oz Lifting Products Hoists