Shop All Manual Winches
Oz Lifting Products
Hand Winch, 1500 lb., 6-57/64 in.Overall W
Mfr # OZ1500BWSS
Zoro # G3720221
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Capacity for 1/4 In. Cable 89 ft
- Frame Finish Stainless Steel
- Winch Type Lifting, Pulling
- Manufacturers Warranty Length 1 yr
- Winch Gear Ratio 5:1
Product Information
- Brand Oz Lifting Products
- MFR # OZ1500BWSS
- Zoro # G3720221
- UPC # 760921782279
- Country of Origin China
- Category Manual Winches
Dimensions
Manufacturers Warranty Length | 1 yr |
Handle Length | 12 5/8 in |
Overall Width | 6 57/64 in |
Overall Height | 15 5/16 in |
Overall Length | 9 3/8 in |
Mfr. Warranty Length | 1 yr |
Recommended Line Diameter | 3/10 in |
Maximum Line Length | 140 ft |
Drum Capacity per Line Dia. | 120 ft per 7/32 in, 140 ft per 3/6 in, 325 ft per 1/8 in, 89 ft per 1/4 in |
Maximum Line Diameter | 3/10 in |
Description
Hand Winch, 1st Layer Load Capacity 1,500 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,500 lb, Gear Ratio 5:1, Gear Type Spur, Maximum Line Length 140 ft, Number of Gear Settings 1, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Enclosed Gears, Color Silver, Compatible Line Steel Cable, Synthetic Rope, Drum Capacity per Line Diameter 120 ft per 7/32 in, 140 ft per 3/6 in, 325 ft per 1/8 in, 89 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 2' - Domestic (SW1-38-2-D)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Nylon, Yellow (EN1802NX3)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., 7-7/8 in. Overall W (OZ2000BWSS)
- OZ LIFTING PRODUCTS Hand Winch, 1000 lb., 5-63/64 in.Overall W (OZ1000BWSS)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., Carbon Steel (OZ2000BW)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- THERN Hand Winch, Spur Gear, No Brake, 10,000 lb. (M492)
- VALLEY INDUSTRIES Valley Industries Side Wind Trailer Winch (TW-1600-C10)
- FALLTECH Personnel Winch, Silver, 8 1/2 in H, Manual (7298S)
- Oz Lifting Products Manual Winches