Shop All Beam & Plate Clamps
Oz Lifting Products
Fall Protection 1 Ton Beam Clamp OZ1BCA-MR
Mfr # 801OZ1BCAMR
Zoro # G211582286
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oz Lifting Products
- MFR # 801OZ1BCAMR
- Zoro # G211582286
- Country of Origin United States
- Category Beam & Plate Clamps
Description
Suspend heavy items with this OZ Lifting Products Fall Protection 1 ton beam clamp OZ1BCA-MR. This clamp quickly and easily mounts securely onto most I-beams. It features a durable fully-welded steel construction with a zinc-plated finish and it has an ample 1 ton capacity.The secondary rod lock nut ensures it will not loosen. The flange width is adjustable from 3'' to 8''. For optimal safety this clamp offers fall protection up to 400 lb. It has an engraved load rating to clearly indicate its usage. This clamp is OHSA-compliant and it meets ASME Z359.1-2007 and ASME A10.32 -2012 safety standards for fall protection.Overall Dimensions:Width: 14 3/4''Depth: 2 1/2''Capacity: 1 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STR26A1E20B8D3C1P6)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 2000 lb., Manual (OZ1BCA)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual (OZ2BCA)
- OZ LIFTING PRODUCTS Beam Clamp Man Rated 3 Ton (OZ3BCA-MR)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Beam Clamp (OZSS1BC)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 20,000 lb., Manual (OZ10BCA)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 5 Ton, 35 To 122 (EBC-5)
- Oz Lifting Products Beam & Plate Clamps