Shop All Electric Winches
Oz Lifting Products
Electric Winch, Black, 1 Motor HP
Mfr # OZACW
Zoro # G3720206
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting, Pulling
- Voltage Rating 115V AC
- 1st Layer Load Capacity 1,200 lb
- Motor HP 1 hp
- 1st Layer Line Speed 12 fpm
Product Information
- Brand Oz Lifting Products
- MFR # OZACW
- Zoro # G3720206
- UPC # 760921782439
- Country of Origin United States
- Category Electric Winches
Dimensions
Control Pendant Cord Length | 10 ft |
Overall Length | 10 13/16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 8 3/8 in |
Overall Height | 8 1/8 in |
Recommended Line Diameter | 3/10 in |
Maximum Line Length | 90 ft |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 10 ft |
Maximum Line Diameter | 3/10 in |
Description
Electric Winch, 1st Layer Line Speed 12 fpm, 1st Layer Load Capacity 1,200 lb, Fully Wound Load Capacity 1,200 lb, Operating Voltage 115V AC, Number of Speeds 1, Motor Horsepower 1 hp, Maximum Current 10 A, Number of Gear Settings 1, Gear Ratio 189:1, Gear Type Spur, Line Length Not Applicable, Clutch Type No Clutch, Controls Pendant, Body Material Steel, Body Type Enclosed Gears, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ J-Hook & D-Ring (2620WHFDR)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- WARN IND. WINCHES, WINCH_M8274-S_10K SYN (106175)
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap., Motor HP: 4.9 (103251)
- WARN IND. WINCHES, 2000 DC UTILITY WINCH (92000)
- WARN IND. WINCHES, WINCH MODEL XD9000D1 (28500)
- WARN IND. WINCHES, VRX 25 WIRE ROPE WINCH (101025)
- US CARGO CONTROL 4" Standard Portable Winch (Bottom Mount) (TW411)
- WARN IND. WINCHES, WINCH ASSY_1500LB AC (85330)
- Oz Lifting Products Electric Winches