Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR500DAV-DCW
Zoro # G709197381
product price: $2,600.99
/ea
Free Shipping & Returns
$2,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Power Source Electric
- No. of Boom Length Positions 1
- Body Material Steel
Product Information
- Brand Oz Lifting Products
- MFR # OZXR500DAV-DCW
- Zoro # G709197381
- UPC # 760921783955
- Country of Origin United States
- Category Davit Cranes
Dimensions
No. of Boom Length Positions | 1 |
Boom Length Adjustability | Fixed |
Overall Height | 90.9 in |
Minimum Lifting Height | 62 in |
Maximum Lifting Height | 90.9 in |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Power Source | Electric |
Body Material | Steel |
Control Type | Wired Control |
Boom Weight | 50 lb |
Maximum Lifting Capacity | 500 lb |
Overall Weight | 76 lb |
Mast Weight | 26 lb |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Included Components | Winch |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 62 in, Maximum Lifting Height 90.9 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 50 lb, Color White, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Wired Control, Included Components Winch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- OZ LIFTING PRODUCTS Davit Crane, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With AC Electric Winch (OZTP1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- Oz Lifting Products Lifting Equipment