Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR1000DAV-HND2
Zoro # G509197468
product price: $2,687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,687.99
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Maximum Lifting Height 87.6 in
- Boom Weight 70 lb
- Boom Length Adjustability Fixed
Product Information
- Brand Oz Lifting Products
- MFR # OZXR1000DAV-HND2
- Zoro # G509197468
- UPC # 760921783900
- Country of Origin United States
- Category Davit Cranes
Dimensions
Maximum Lifting Height | 87.6 in |
Boom Length Adjustability | Fixed |
No. of Boom Length Positions | 1 |
Overall Height | 87.6 in |
Minimum Lifting Height | 58.8 in |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Boom Weight | 70 lb |
Power Source | Manual |
Maximum Lifting Capacity | 1,000 lb |
Overall Weight | 111 lb |
Body Material | Steel |
Compatible Base Manufacturer Part Number | OZPED1-TP, OZSOC1-TP, OZWALL1-TP |
Control Type | Drill Driver, Manual Handle |
Included Components | Drill Adapter, Winch |
Mast Weight | 41 lb |
Description
Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 58.8 in, Maximum Lifting Height 87.6 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 70 lb, Color White, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Replacement Square Rubber Tips and Plastic Inserts, For 1" Tube, Pack of 4 (RUBTS-S)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- TENNSCO Caster Kit, 48 in W x 24 in D, Black (CK-4824BK)
- BUYERS PRODUCTS 4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity (1903070)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW-SP4)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch (OZTP1200DAV-DCW)
- Oz Lifting Products Lifting Equipment