Shop All Davit Cranes
Oz Lifting Products
Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 660 in Lift Range, Black
Mfr # OZCF1200DAV
Zoro # G5776497
product price: $3,127.99
/ea
Free Shipping & Returns
$3,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,200 lb
- Material Carbon Fiber/Aluminum
- Reach 20 in to 42 in
- Finish Anodized Powder Coated
- Lift Range 0 in to 660 in
Product Information
- Brand Oz Lifting Products
- MFR # OZCF1200DAV
- Zoro # G5776497
- UPC # 760921786536
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.05 in |
Max. Adjustable Boom Length | 42 in |
Overall Fixed Boom Length | 42 in |
Boom Length Adjustability | Fixed |
Height Under Boom | 42 in |
No. of Boom Length Positions | 1 |
Minimum Lifting Height | 3.8 ft |
Min. Adjustable Boom Length | 20 in |
Maximum Lifting Height | 6.2 ft |
Description
Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 3.8 ft, Maximum Lifting Height 6.2 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 20 in, Maximum Adjustable Boom Length 42 in, Boom Weight 18 lb, Color Black, Compatible Base Grainger Part Number 462C22, 48RD51, 48RD52, Compatible Base Manufacturer Part Number OZPED2, OZSOC2, OZWALL2, Control Type Manual Handle, Included Components Drill Adapter, Winch, Mast Weight 13 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Base Plate - Rigid - #6 (0030-116)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 48" (AF3048-2R)
- VESTIL Caster Poly-on-steel Kit 6"x2" 4800#, PK4 (H-CK4-PU6-2)
- DUALVEE Eccentric Journal, 0.438" Hex, 1/4-28 (MJX1A)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- THERN Davit Crane Up To 850Lb Capacity W/ 4Wm2 (5PF5-M2)
- Oz Lifting Products Davit Cranes