Shop All Manual Chain Hoists
Oz Lifting Products
Chain Hoist
Mfr # OZ030-30CHOP
Zoro # G009197364
product price: $669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 58 lb
- Lifting Hook Opening Width 1 13/16 in
- Minimum Retracted Length 19 9/32 in
- Number of Reeves 2
- Chain Grade Grade 80
Product Information
- Brand Oz Lifting Products
- MFR # OZ030-30CHOP
- Zoro # G009197364
- UPC # 760921786741
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 13/16 in |
Minimum Retracted Length | 19 9/32 in |
Chain Length | 61 ft |
Maximum Lifting Length | 30 ft |
Details
Pull to Lift Rated Load | 58 lb |
Item | Manual Chain Hoist |
Number of Reeves | 2 |
Chain Grade | Grade 80 |
Lifting Hook Material | Forged Steel |
Headroom | 19 9/32 in |
Number of Load Chains | 1 |
Includes Clutch | Clutch Included |
Color | Yellow |
Mount Type | Hook Mounted - No Trolley |
Lifting Hook Type | Swivel Hook with Safety Latch |
Power Source | Manual |
Overload Protection Included | No |
Includes Brake | Brake Included |
Brake Type | Weston Style |
Chain Finish | Zinc Plated |
Maximum Lifting Capacity | 6,000 lb |
Body Material | Steel |
Features | 100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Description
Manual Chain Hoist, Chain Length 61 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 19 9/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- PROJEX 5 in. D Swivel Soft Rubber Caster 225 lb (9788)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- DAYTON Reverse Eye - Type 6, 8 ft L, 2 in W, Nylon, Yellow (55ET38)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 20 ft. (OZ010-20CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- Oz Lifting Products Hoists